1.5kW 240V Heating Element
1.5kW 240V Heating Element
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Copper
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 1.5 kW