This product requires certification to purchase.

119 gal. Tall 13.5kW 2-Element Electric Water Heater

You last purchased this on
 
State

119 gal. Tall 13.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SCSB120135SFEX3N
  • Item #3976487
  • Manufacturer Part #100121966
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

119 gal. Tall 13.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SCSB120135SFEX3N
  • Item #3976487
  • Manufacturer Part #100121966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Drain Valve Material:
Brass
End Connections:
NPT x NPT
Energy Star Compliant:
No
Height:
62-1/4 in
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
208V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
13.5 kW