This product requires certification to purchase.

12 in. Straight Vent Pipe

You last purchased this on
 
State

12 in. Straight Vent Pipe

  • Fast #
  • Part #S100112406
  • Item #4154185
  • Manufacturer Part #100112406
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

12 in. Straight Vent Pipe

  • Fast #
  • Part #S100112406
  • Item #4154185
  • Manufacturer Part #100112406
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • ASME/Non-ASME models
  • Requires Certification

Specifications

Brand Model Compatibility:
110/U, 140, 310/U, 510/U, 240, 340, 540 Series
Diameter:
12 in
Duct Size:
12 in
Length:
12 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Vent Duct Shape:
Round