This product requires certification to purchase.

120 MBH Indoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
State

120 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #SGTS140NIHNG
  • Item #4834846
  • Manufacturer Part #100123493
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

120 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #SGTS140NIHNG
  • Item #4834846
  • Manufacturer Part #100123493
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ultra Low NOx condensing technology
  • Energy Star qualified
  • Operates on 1/2" gas line with standard gas pressure
  • Durable heat exchanger-copper primary and secondary is made of Marine grade Type 316L stainless steel to protect against corrosion
  • Indoor model includes a built in temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design
  • Requires Certification
  • Green


Specifications

Application:
Residential, Commercial
BTU:
120000
CEC Compliant:
For Sale in CA
Condensing:
Yes
Depth:
10-13/16 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
120
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.9
Vent Type:
Power Direct Vent
Weight:
44 lb
Width:
13-7/8 in