This product requires certification to purchase.

15 in. Power Direct Vent Blower Assembly Kit

You last purchased this on
 
State

15 in. Power Direct Vent Blower Assembly Kit

  • Fast #
  • Part #S100158117
  • Item #5146802
  • Manufacturer Part #100158117
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

15 in. Power Direct Vent Blower Assembly Kit

  • Fast #
  • Part #S100158117
  • Item #5146802
  • Manufacturer Part #100158117
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Model:
Model PDV
Height:
12 in
Length:
15 in
Product Type:
Blower Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.