160 MBH Indoor Condensing Natural Gas Tankless Water Heater
160 MBH Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Ultra low nox condensing technology provides up to 0.95 uniform energy factor
- Primary heat exchanger is construction of commercial grade copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
- Energy star qualified
- Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Complies with lead free standards
- Internal freeze protection system
- Power direct vent design
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential, Commercial
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 10-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 58 lb
- Width:
- 17-3/4 in