This product requires certification to purchase.

18kW 240V 3-Element Kit

You last purchased this on
 
State

18kW 240V 3-Element Kit

  • Fast #
  • Part #S100109172
  • Item #3420611
  • Manufacturer Part #100109172
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

18kW 240V 3-Element Kit

  • Fast #
  • Part #S100109172
  • Item #3420611
  • Manufacturer Part #100109172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
240V
Watts:
18 kW