This product requires certification to purchase.

18kW 277/480V Water Heater Element

You last purchased this on
 
State

18kW 277/480V Water Heater Element

  • Fast #
  • Part #S100110124
  • Item #1255513
  • Manufacturer Part #100110124
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

18kW 277/480V Water Heater Element

  • Fast #
  • Part #S100110124
  • Item #1255513
  • Manufacturer Part #100110124
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Nickel Alloy
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
480V
Watts:
18 kW