190 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
190 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Product Details
Product Details
- Concentric vent design
- Field convertible from natural gas to propane
- Complies with SCAQMD rule 1146.2 and other air quality management districts with similar nox emission requirements of 14 ng/j or 20 ppm
- Maximum flow rates up to 10 gpm
- Copper heat exchanger - 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
- Complies with lead free standards
- Safety features - built-in freeze protection, manual reset hi-limit (up to 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, flame sensor
- Venting and combustion - direct vent APNC35 concentric vent system, vertical or horizontal vent termination installation, 43 ft max length, 4 elbows max (87° elbows = 5 ft equivalent length), power direct vent, electronic ignition - no pilot light
- 15 year limited warranty on heat exchanger in residential applications, 5 year limited warranty on all parts
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 190000
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- No
- Depth:
- 11-1/2 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 190
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Concentric
- Water Connection Size:
- 3/4 in
- Width:
- 13-3/4 in