199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL CS636
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Width:
- 17-3/4 in