This product requires certification to purchase.

240V 2.5kW Commercial Single Element Convection Kit

You last purchased this on
 
State

240V 2.5kW Commercial Single Element Convection Kit

  • Fast #
  • Part #S100109483
  • Item #2153537
  • Manufacturer Part #100109483
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

240V 2.5kW Commercial Single Element Convection Kit

  • Fast #
  • Part #S100109483
  • Item #2153537
  • Manufacturer Part #100109483
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
240V
Watts:
2.5 kW