3/4 in. Temperature & Pressure Relief Valve
3/4 in. Temperature & Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- Product Type:
- Relief Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No