3.8kW 240V Water Heater Element
3.8kW 240V Water Heater Element
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- Material:
- Zinc
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 240V
- Watts:
- 3.8 kW