32 in. Magnesium Anode Rod
32 in. Magnesium Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Screw-In type
- 3/4 in NPT
- 0.84 in diameter
Specifications
- Brand Model Compatibility:
- XVR-40-YOCT 300 Series Residential Gas Water Heater, XCVT- 40-YRRT 300 Series Residential Gas Water Heater, GSX-40-BCS 400 Series Residential Gas Water Heater
- Length:
- 32 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in