This product requires certification to purchase.

33 in. Aluminum Anode Rod

You last purchased this on
 
State

33 in. Aluminum Anode Rod

  • Fast #
  • Part #S100109594
  • Item #3690594
  • Manufacturer Part #100109594
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

33 in. Aluminum Anode Rod

  • Fast #
  • Part #S100109594
  • Item #3690594
  • Manufacturer Part #100109594
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
33 in
Material:
Aluminum
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
3/4 in