3/4 in. Dip Tube
3/4 in. Dip Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- No
- Length:
- 40-3/4 in
- Product Type:
- Dip Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in