This product requires certification to purchase.

3500W Conversion Kit

This product has been replaced by

State 208V Conversion Kit
State 3.5kW 208V Conversion Kit
Manufacturer Part #100109502
You last purchased this on
 
State

3500W Conversion Kit

  • Fast #
  • Part #S100109574
  • Item #2194030
  • Manufacturer Part #100109574
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

State 208V Conversion Kit
State 3.5kW 208V Conversion Kit
Manufacturer Part #100109502
State

3500W Conversion Kit

  • Fast #
  • Part #S100109574
  • Item #2194030
  • Manufacturer Part #100109574
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
208V
Watts:
3500 W