This product requires certification to purchase.

4.5kW 240V Water Heater Element

You last purchased this on
 
State

4.5kW 240V Water Heater Element

  • Fast #
  • Part #S100108283
  • Item #44274
  • Manufacturer Part #100108283
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

4.5kW 240V Water Heater Element

  • Fast #
  • Part #S100108283
  • Item #44274
  • Manufacturer Part #100108283
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Length:
11 in
Material:
Copper
Number of Elements:
1
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
240V
Watts:
4.5 kW