42 in. Aluminum Anode Rod
42 in. Aluminum Anode Rod
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 42 in
- Material:
- Aluminum
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in