5.5kW 240V Heating Element Kit
5.5kW 240V Heating Element Kit
Product Details
Product Details
Specifications
- Connection Size:
- 1
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5.5 kW