This product requires certification to purchase.

50 gal. 100 MBH Commercial Natural Gas Water Heater

This product has been replaced by

50gal Tall NAT 100kBTU 0-10.1k ft NOx14 CAT-IV PWR-1 150PSI
State 50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100347711
State

50 gal. 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSHE50100NEDM
  • Item #3619565
  • Manufacturer Part #100305438
5 out of 5 Customer Rating
Brand image

This product has been replaced by

50gal Tall NAT 100kBTU 0-10.1k ft NOx14 CAT-IV PWR-1 150PSI
State 50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Manufacturer Part #100347711
State

50 gal. 100 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSHE50100NEDM
  • Item #3619565
  • Manufacturer Part #100305438
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Force 90+ is a light duty power direct vent, fully condensing commercial gas water heater with an internal helical heat exchanger
  • Energy Star Qualified
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle and it is positioned in the center of the tank for more even and efficient heat distribution
  • Combined vertical and horizontal runs that terminate through an outside wall and vents using PVC, CPVC or polypropylene piping
  • Condensing design is 96% efficient
  • Side mounted hot and cold recirculating taps allows Force™ 90+ to be installed as part of combination space heating/water heating applications
  • Advanced electronic control with large LCD display, precise temperature control, and advanced diagnostics is iCOMM compatible
  • Coregard anode rod has a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced ultra-low NOx burner complies with SCAQMD Rule 1146.2 and other air quality management districts with similar requirements for NOx emissions of less than 14 ng/J or 20 ppm
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
100000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
50 gal
Diameter:
22 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
66-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
100
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
091196546922
Vent Type:
Power Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
41 - 50 gal