This product requires certification to purchase.

5500 Watts 240 Volts Sandhog Element

You last purchased this on
 
State

5500 Watts 240 Volts Sandhog Element

  • Fast #
  • Part #S100108400
  • Item #40322
  • Manufacturer Part #100108400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

5500 Watts 240 Volts Sandhog Element

  • Fast #
  • Part #S100108400
  • Item #40322
  • Manufacturer Part #100108400
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Number of Elements:
1
Product Type:
Water Heater Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
240V
Watts:
5.5 kW