This product requires certification to purchase.

6kW 480V Water Heater Element

You last purchased this on
 
State

6kW 480V Water Heater Element

  • Fast #
  • Part #S100110068
  • Item #1796103
  • Manufacturer Part #100110068
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

6kW 480V Water Heater Element

  • Fast #
  • Part #S100110068
  • Item #1796103
  • Manufacturer Part #100110068
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Element Style:
Screw-in
Number of Elements:
1
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
480V
Watts:
6 kW