This product requires certification to purchase.

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

State

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSDV7576NEDM
  • Item #7002127
  • Manufacturer Part #100304758
4.6 out of 5 Customer Rating
Brand image
State

75 gal. Tall 76 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSDV7576NEDM
  • Item #7002127
  • Manufacturer Part #100304758
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Power direct-vent design eliminates the potential for performance and safety problems caused by negative air pressure
  • Turbo force dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Hot surface ignition has a solid state ignition surface that does not flutter or blow out and provides increased reliability and efficiency over spark ignition systems eliminating the pilot and saving energy
  • Solid brass, tamper resistant, enhanced-flow, ball valve uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Screwdriver slot features a quarter-turn radius, for straight-through water flow and a quick and positive shut off
  • Design-certified by CSA International, according to ANZI Z21.10.3 - CSA 4.3 standards governing storage-type water heaters
  • Powered direct venting provides more venting flexibility
  • Built-in safety device prevents pilot or main burner operation if blower is not operating
  • Three-year limited tank and 1-year limited parts warranty
  • Requires Certification

Specifications

Application:
Commercial
BTU:
76000
Capacity:
75 gal
Diameter:
26 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
70-5/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
76
NSF Certified:
No
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196546731
Vent Type:
Power Direct Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall