This product requires certification to purchase.

80 gal. Tall 12.2 kW Commercial Electric Water Heater

You last purchased this on
 
State

80 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #SEDT802ORTY122M
  • Item #9678291
  • Manufacturer Part #100351210
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

80 gal. Tall 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #SEDT802ORTY122M
  • Item #9678291
  • Manufacturer Part #100351210
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 66, 80, and 119 gallon capacity
  • Two 6100-watt zinc plated copper sheathed elements
  • Thermostats are adjustable from 140° to 181°F with a manual reset high temperature cutoff
  • Our COREGARD™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Enhanced-flow ball type brass drain valve simplifies maintenance and service
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
  • 6-year limited tank warranty/1-year limited parts
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
80 gal
Diameter:
24 in
Energy Star Compliant:
No
Height:
60-1/2 in
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Volts:
277V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Light Duty
Watts:
12.2 kW