This product requires certification to purchase.

9kW 240V Conversion Kit

This product has been replaced by

State 9 kW Conversion Kit
State 9 kW 240V Conversion Kit
Manufacturer Part #100109512
You last purchased this on
 
State

9kW 240V Conversion Kit

  • Fast #
  • Part #S100109584
  • Item #2194037
  • Manufacturer Part #100109584
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

State 9 kW Conversion Kit
State 9 kW 240V Conversion Kit
Manufacturer Part #100109512
State

9kW 240V Conversion Kit

  • Fast #
  • Part #S100109584
  • Item #2194037
  • Manufacturer Part #100109584
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
240V
Watts:
9 kW