199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater
ADAPT™ 199 MBH Indoor/Outdoor Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ENERGY STAR® certified with a Uniform Energy Factor of 0.104
- No annual descaling required with optional bypass cartridge (sold separately)
- No conditioning period required when using new copper pipe
- Maintains like-new performance longer
- Approved to work with the integrated recirculation pump
- Cascade up to 12 like heaters together for larger applications requiring multiple water heaters to work in conjunction, cable included
- Field convertible from Natural Gas to Liquid Propane, kit included
- Features a built-in Control Display for checking heater status and error codes and for setting and reviewing up to two recirculating schedules
- Front panel controls make it simple to set your recirculation pump operation so you now that you will have hot water at your faucet
Specifications
- Application:
- Residential
- Collection:
- ADAPT™
- Condensing:
- Yes
- Flow Rate:
- 10.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199
- Power Source:
- Gas
- UPC:
- 091196595135
- Volts:
- 120V