This product requires certification to purchase.

18kW 480V Conversion Kit

You last purchased this on
 
State

Apcom 18kW 480V Conversion Kit

  • Fast #
  • Part #S100109187
  • Item #3420588
  • Manufacturer Part #100109187
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Apcom 18kW 480V Conversion Kit

  • Fast #
  • Part #S100109187
  • Item #3420588
  • Manufacturer Part #100109187
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
480V
Watts:
18 kW