This product requires certification to purchase.

24kW 480V Conversion Kit

You last purchased this on
 
State

Apcom 24kW 480V Conversion Kit

  • Fast #
  • Part #S100109195
  • Item #4001167
  • Manufacturer Part #100109195
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Apcom 24kW 480V Conversion Kit

  • Fast #
  • Part #S100109195
  • Item #4001167
  • Manufacturer Part #100109195
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Number of Elements:
6
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
480V
Watts:
24 kW