This product requires certification to purchase.

36kW Conversion Kit

You last purchased this on
 
State

Apcom 36kW Conversion Kit

Brand image
You last purchased this on
 
State

Apcom 36kW Conversion Kit

  • Fast #
  • Part #S100109193
  • Item #3420582
  • Manufacturer Part #100109193
3.1 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Number of Elements:
6
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
480V
Watts:
6 kW



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com