45kW 480V Conversion Kit
Apcom 45kW 480V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- IAPMO Listed:
- No
- Number of Elements:
- 9
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 480V
- Watts:
- 5 kW