Burner Assembly Kit, Natural Gas
Burner Assembly Kit, Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Fuel Type:
- Natural Gas
- Length:
- 15 in
- Power Source:
- Gas
- Product Type:
- Burner Assembly Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No