Burner Assembly
Burner Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 40 gal
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fuel Type:
- Natural Gas
- Length:
- 16 in
- Power Source:
- Gas
- Product Type:
- Burner Assembly