119 gal. Tall 6kW Commercial Heat Pump Water Heater
CHP Series 119 gal. Tall 6kW Commercial Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Heat pump transfers heat from surrounding area into the tank
- Large capacity tank enables heat pump to operate more frequently than electric elements, saving money for the end user
- Multiple operating modes maximizes efficiency while meeting specific hot water needs
- Industry leading 4.2 COP
- Meets the standby loss requirements of U.S. department of energy and the current edition of ASHRAE 118.1
- Environmentally friendly R-134a refrigerant
- First hour delivery of 179 gph
- Rated heat pump power of 3.15 HP (240VAC) or 3.05 (208VAC)
- Electric heating element capacity of 12 kW (240VAC) or 9 kW (208VAC)
- Max water temperature of 150°F in efficiency/hybrid modes and 180°F in electric mode
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 74624
- Capacity:
- 119 gal
- Collection:
- CHP Series
- Depth:
- 39-11/64 in
- Diameter:
- 28-1/32 in
- Height:
- 69-11/16 in
- Lining of Tank:
- Glass
- MBH:
- 74.62
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes
- UPC:
- 091196551414
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall, Heat Pump
- Watts:
- 12000 W
- Weight:
- 498 lb