Condensate Neutralizer Kit
Condensate Neutralizer Kit
Frequently Purchased Together
Product Details
Product Details
- Use with 520/240/340 and 540 models
- Use with T-H2, T-H3, T-H3J and T-H3S
- Indoor/outdoor use
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fits Model:
- T-H2-DV, T-H2-OS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12 in
- Maximum Temperature:
- 100
- Product Type:
- Neutralizer Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.