This product requires certification to purchase.

4.5kW 240V Water Heater Element

You last purchased this on
 
State

Corrogard 4.5kW 240V Water Heater Element

  • Fast #
  • Part #S100108290
  • Item #66250
  • Manufacturer Part #100108290
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Corrogard 4.5kW 240V Water Heater Element

  • Fast #
  • Part #S100108290
  • Item #66250
  • Manufacturer Part #100108290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Length:
14 in
Material:
Zinc
Number of Elements:
1
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Volts:
240V
Watts:
4.5 kW