Flame Rod
Flame Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Model:
- SUFL 250150-250(A)
- Height:
- 1-1/4 in
- Length:
- 8-1/4 in
- Product Type:
- Flame Sensor Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No