This product requires certification to purchase.

Hot Surface Ignitor

You last purchased this on
 
State

Hot Surface Ignitor

  • Fast #
  • Part #S100110899
  • Item #3411028
  • Manufacturer Part #100110899
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Hot Surface Ignitor

  • Fast #
  • Part #S100110899
  • Item #3411028
  • Manufacturer Part #100110899
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Brand:
A.O. Smith
Fits Model:
BTH, HCG, SUF
Fuel Type:
Natural Gas
Height:
5 in
Length:
17-1/2 in
Power Source:
Gas
Product Type:
Ignitor Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.