This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Integrated Recirculation Pump

You last purchased this on
 
State

199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Integrated Recirculation Pump

  • Fast #
  • Part #SGTS540PNIH
  • Item #7219140
  • Manufacturer Part #100281162
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

199 MBH Indoor Condensing Natural Gas Tankless Water Heater with Integrated Recirculation Pump

  • Fast #
  • Part #SGTS540PNIH
  • Item #7219140
  • Manufacturer Part #100281162
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra low nox condensing technology provides up to 0.95 uniform energy factor
  • Primary heat exchanger is construction of commercial grade copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion
  • Energy star qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Weight:
62.5 lb
Width:
17-3/4 in