This product requires certification to purchase.

50 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

You last purchased this on
 
State

ProLine® XE 50 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRVIT
  • Item #3156623
  • Manufacturer Part #100114771
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® XE 50 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS650YRVIT
  • Item #3156623
  • Manufacturer Part #100114771
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This ProLine® XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
50000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Collection:
ProLine® XE
Depth:
31-1/8 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
96
Fuel Type:
Natural Gas
Height:
68-1/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
50
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
55.9
UL Listed:
No
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
192 lb