This product requires certification to purchase.

74 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

You last purchased this on
 
State

ProLine® 74 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS675XRRS
  • Item #2037650
  • Manufacturer Part #100280137
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

ProLine® 74 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS675XRRS
  • Item #2037650
  • Manufacturer Part #100280137
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Highest recoveries and first hour ratings with capacity or input combinations up to 98 gallons; 75,100 BTUs produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (not recommended for 180 degree F sanitizing
  • Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self-cleaning dip tube - reduces lime and sediment buildup, maximizes hot water output. Made from long-lasting Pex cross-linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD national codes
  • Requires Certification

Specifications

AFUE:
96.00 %
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
74 gal
Collection:
ProLine®
Diameter:
26-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
125
Fuel Type:
Natural Gas
Height:
61 in
Lining of Tank:
Blue Diamond® Glass
MBH:
75.1
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
81
UL Listed:
No
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connection Size:
1 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
270 lb