This product requires certification to purchase.

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

You last purchased this on
 
State

Intelli-Vent 1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #S100110774
  • Item #3514975
  • Manufacturer Part #100110774
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Intelli-Vent 1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #S100110774
  • Item #3514975
  • Manufacturer Part #100110774
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
1/2
Fuel Type:
Natural Gas
Height:
8 in
Length:
7 in
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shank Size:
1-1/4 in
Volts:
24V
Width:
15 in