Intermittent Igniter Control for State Industries Honeywell S8670D3014 Ignition Control IID
Intermittent Igniter Control for State Industries Honeywell S8670D3014 Ignition Control IID
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Honeywell S8670D3014 Ignition Control IID
- Height:
- 3 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 5 in