This product requires certification to purchase.

119 gal. Light Duty 10 kW 2 Element Commercial Electric Water Heater

You last purchased this on
 
State

Light-Service 119 gal. Light Duty 10 kW 2 Element Commercial Electric Water Heater

  • Fast #
  • Part #SEDT1202ORTX10
  • Item #8554920
  • Manufacturer Part #100275784
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Light-Service 119 gal. Light Duty 10 kW 2 Element Commercial Electric Water Heater

  • Fast #
  • Part #SEDT1202ORTX10
  • Item #8554920
  • Manufacturer Part #100275784
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
Capacity:
119 gal
Collection:
Light-Service
Diameter:
28 in
Energy Star Compliant:
No
Height:
61-1/2 in
Maximum Temperature:
181
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Temperature Range:
120 to 181 Deg F
UL Listed:
UL 1453
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Light Duty
Watts:
10 kW