This product requires certification to purchase.

Metal Anode Rod Kit

You last purchased this on
 
State

Metal Anode Rod Kit

  • Fast #
  • Part #S100110266
  • Item #3420595
  • Manufacturer Part #100110266
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Metal Anode Rod Kit

  • Fast #
  • Part #S100110266
  • Item #3420595
  • Manufacturer Part #100110266
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
52 in
Material:
Aluminum
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
3/4 in