Natural Gas Final Burner Assembly Kit
Natural Gas Final Burner Assembly Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 4 in
- Length:
- 16 in
- Power Source:
- Gas
- Product Type:
- Burner Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 10 in