This product requires certification to purchase.

Natural Gas Valve and Venturi Assembly for State Industries BTH 200 Commercial Water Heater

You last purchased this on
 
State

Natural Gas Valve and Venturi Assembly for State Industries BTH 200 Commercial Water Heater

  • Fast #
  • Part #S100187874
  • Item #4878322
  • Manufacturer Part #100187874
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
State

Natural Gas Valve and Venturi Assembly for State Industries BTH 200 Commercial Water Heater

  • Fast #
  • Part #S100187874
  • Item #4878322
  • Manufacturer Part #100187874
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Model:
BTH, HCG 200 Series, SUF
Fuel Type:
Natural Gas
Height:
23 cm
IAPMO Listed:
No
Length:
18 cm
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
8 cm