40 gal. Tall 4.5 kW Commercial Electric Water Heater
Patriot™ 40 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Patriot light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Thirteen sizes; 6 thru 119 gallon capacity. Tank interior is coated with glass specially designed by state water heaters for water heater use
- Zinc plated copper sheaths for longer life. Medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water. Element sizes from 1.5 to 6.1 kW. Maximum input 12 kW
- 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 5500 watt elements). Single element heaters, single-phase only
- Factory-installed. Just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models. (No junction box on PCE 6-20)
- Temperature control (adjustable through a range of 130 to 170° F on single element and 120 to 181° F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
- Meets the standby loss requirements of the U.S. department of energy and current edition of ASHRAE/IESNA 90.1
Specifications
- Application:
- Commercial
- Capacity:
- 40 gal
- Collection:
- Patriot™
- Diameter:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 59 in
- Lining of Tank:
- Glass
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 091196586362
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5 kW