Pilot Assembly Kit, Natural Gas
Pilot Assembly Kit, Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Model:
- GS6-300, GCV-300, GPX-300, GVK-300, XCZ-300, GCV-30-YORT, GS6-30-YORT, GCVL30-YORS, GS6-30-YORS, GCVL30-YORS, GS6-30-YORS, XCV-30-YORT, GSX-30-YORT, XCVL30-YORS, GSX-30-YORS, XVR-30-YOCT, GSX-30-YOCT, GCVT-40-YRRT, GS6-40-YRRT, GCV-40-YBRT, GS6-40-YBRT, GCVL-40-YBRS
- Fuel Type:
- Natural Gas
- Height:
- 11-1/2 in
- Length:
- 1 in
- Power Source:
- Gas
- Product Type:
- Pilot Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No