50 gal. 150 MBH Commercial Propane Water Heater
Polaris™ 50 gal. 150 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Propane
- Height:
- 63-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 150
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- 41 - 50 gal